Beli electric hammer drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KIBA Electric Hammer Drill
    Mulai

    Rp949.900

    KIBA Electric Hammer Drill
    atribut:
    • Power (W): 850
    • Voltage (V): 220
    • Rotation Speed (rpm): 800
    • Dimensions (mm): 410x110x300
    • Max Impact (bpm): 3950
    • Punching Power (J): 4.5
  2. MONAKE Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Mulai

    Rp729.900

    MONAKE Rotary Hammer Drill (Mesin Bor Bobok Beton)
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Function Switch Button: Electric Hammer/Electric Pick/Electric Drill
  3. KIBA Mesin Bor
    Mulai

    Rp529.900

    KIBA Mesin Bor
    atribut:
    • Power (W): 350
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Drill Size (mm): 10
    • No Load Speed (rpm): 2200
  4. METABO Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp9.099.900

    METABO Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    Robust die-cast aluminium gear housing, coated for optimum handlingVariospeed (V) Electronics for working with customised stroke rates for the materials usedSaw blade rotatable by 180° for working comfortably overheadMetabo Quick for changing saw blades without toolsDepth guide can be adjusted for ideal utilisation of the saw blade and diverse applications such as plunge cutsWide range of uses thanks to the adapted Metabo saw blade rangeWith metaBOX, the intelligent solution for transport and storageMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Hexagonal wrenchmetaBOX 145 L2 Li-Power battery packs (18 V/4.0 Ah)Charger ASC 55 "AIR COOLED"
    atribut:
    • Battery Voltage (V): 18
  5. KHK Ground Spiral Bevel Gear
    Mulai

    Rp1.499.900

    KHK Ground Spiral Bevel Gear
    atribut:
    • Torsion Angle: 35°
    • Grind Reference Plane: Hole (H7)
    • Heat treatment: Tooth surface induction hardening
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Hardness: 50-60HRC
    • Surface Treatment: Black oxide other than the grinding part
    • Tooth Finish: Grinding
    • Tooth Profile: Gleason
  6. KIBA Water Pump - 30
    Mulai

    Rp3.799.900

    KIBA Water Pump - 30
    atribut:
    • Outler Diameter (inch): 3
    • Suction Power (m): 7
    • Maximum Capacity (L/hour): 6000
    • Maximum Thrust (m): 30
  7. KIBA Planer
    Mulai

    Rp949.900

    KIBA Planer
    atribut:
    • Power (W): 500
    • Frequency (Hz): 50
    • Rotation Speed (rpm): 1500
  8. KIBA Set Mesin Bor Impact
    Mulai

    Rp719.900

    KIBA Set Mesin Bor Impact
    atribut:
    • Voltage (V): 220
    • Power (W): 400
    • Rotation Speed (rpm): 2900
    • Frequency (Hz): 50
  9. Continental Welding Hose Assembly (Selang Las)
    Mulai

    Rp1.099.900

    Continental Welding Hose Assembly (Selang Las)
    Deskripsi:
    Grade R twin-line welding hose assemblies have two hoses: a green hose for carrying oxygen to welding equipment, and a red hose for carrying acetylene to welding equipment. The hoses have oil-resistant covers.
    atribut:
    • UNSPSC: 40142007
    • Hose Configuration: Coupled Assembly
    • Hose Fitting A Material: Brass
    • Hose Fitting B Material: Brass
    • Max. Working Pressure @ 70 F (psi): 200
  10. TOLSEN Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp549.900

    TOLSEN Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    -Accessories : 2pcs Chisels, 3pcs Hammer Drills, 1pc Auxiliary Handle, 1Pair Carbon Brush, 1pc Depth Gauge
  11. KIBA Bor Bodi Besi
    Mulai

    Rp799.900

    KIBA Bor Bodi Besi
    atribut:
    • Power (W): 420
    • Voltage (V): 220
    • Rotation Speed (rpm): 550
    • Dimensions (mm): 320x280x105
    • Size (mm): 13
  12. IWARA Welding Hose (Selang Las)
    Mulai

    Rp1.099.900

    IWARA Welding Hose (Selang Las)
    Deskripsi:
    Selang Las Double PVC
  13. KRISBOW Twin Welding Hose 1/4 Inch (Selang Las)
    Mulai

    Rp499.900

  14. KHK Bevel Gear
    Mulai

    Rp249.900

    KHK Bevel Gear
    atribut:
    • Finish Material: S45C
    • Gear accuracy: JISB1704:1978: Grade 3
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Gleason
  15. Solid Tool Double Twin Welding Hose (Selang Las)
    Mulai

    Rp4.299.900

    Solid Tool Double Twin Welding Hose (Selang Las)
    atribut:
    • Length (m): 100
    • Outer Diameter (mm): 9.5
    • Inner Diameter (mm): 6.5
  16. Tromp Twin Welding Hose (Selang Las)
    Mulai

    Rp25.900

    Tromp Twin Welding Hose (Selang Las)
    atribut:
    • Size 1 (Oxygen/Acetylene) (mm): 6.5
    • Size 2 (LPG) (mm): 9.5
  17. Metagomma Welding Hose Las Double (Selang Las)
    Mulai

    Rp2.199.900

  18. DAIDO Twin Welding Hose Double (Selang Las)
    Mulai

    Rp9.899.900

    DAIDO Twin Welding Hose Double (Selang Las)
    Deskripsi:
    DAIDO Slang Las Double
    atribut:
    • Size (inch): 1/4 x 3/8
Daftar Harga electric hammer drill Terbaru October 2026
KIBA Electric Hammer DrillRp949.900
MONAKE Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp729.900
KIBA Mesin BorRp529.900
METABO Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp9.099.900
KHK Ground Spiral Bevel GearRp1.499.900
KIBA Generator Gasoline (Genset Bensin)Rp2.999.900
KIBA Water Pump - 30Rp3.799.900
KIBA PlanerRp949.900
KIBA Set Mesin Bor ImpactRp719.900
Continental Welding Hose Assembly (Selang Las)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)